This item is Discontinued.

Crayola Ultimate Sidewalk Chalk, 4", 60 Assorted Colors, PK64 512064

Ultimate Sidewalk Chalk, 4", 60 Assorted Colors, PK64 (Discontinued)

  • Mfr # 512064
  • Zoro # G5174353
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
512064
Zoro #
G5174353
UPC #
71662220648
Country of Origin
Indonesia

Dimensions

Length
4"
Diameter
0.5"

Details

Item
Chalks
Color
Assorted
Assortment
64 Assorted
Weight
4.6 lbs
Set Contains
64-Stick Set
Age Recommendation
Ages 3 and Up
Number of Colors
60

Description

Crayola® Ultimate Sidewalk Chalk, 4", 60 Assorted Colors, 64/Set

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.