Washable Fingerpaint, White, 16 oz Bottle

  • Mfr # 551316053

  • Zoro # G7493269


product price:  $9.99
/ea

Key Features

Color
White
Application Method
Fingers/Hands
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Characteristics
Single Color
Capacity
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
551316053
Zoro #
G7493269
UPC #
71662565534
Country of Origin
United States

Details

Item
Paints
Color
White
Application Method
Fingers/Hands
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Characteristics
Single Color
Capacity
16 oz
Features
Washable, Starch Ingredient, Water Soluble, Specific Ventilation Level not Required
Finish
Matte
Washable/Removable
Yes
Pigment/Dye/Filler Ingredient(s)
Food Coloring
Number of Colors
1
Diluent/Solvent Ingredient(s)
Water
Binder/Vehicle Ingredient(s)
Starch
Paint Sub-Category
Fingerpaint
Intended Application Environment
Interior
Storage Container Style
Bottle

Description

Fingpaint,Wshable,We,16 oz.


  • The creamy consistency is just right for little fingers.
  • Colors wash easily from skin and most washable clothing.
  • Won't crack or rub off when dry.
  • Freeze-thaw stable.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.