Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Grease, H2 No Food Contact, NLGI Grade 2, Lithium, 10 oz Aerosol Can, White

  • Mfr # 03080

  • Zoro # G2577897


product price: $11.79
/ea

Key Features

Application
Bearings, Cables, Cams, Chains, Guide Rails, Hinges, Latches, Machinery, Open Gears, Overhead Door Tracks, Pistons, Slide Conveyors, Tools
Lubricant Type
Multipurpose Grease
Base Formulation
Lithium Stearate
Container Type
Aerosol Can
Size
10 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03080
Zoro #
G2577897
UPC #
078254030807
Country of Origin
United States

Dimensions

Size
10 oz.
Container Size
10 oz

Details

Application
Bearings, Cables, Cams, Chains, Guide Rails, Hinges, Latches, Machinery, Open Gears, Overhead Door Tracks, Pistons, Slide Conveyors, Tools
Lubricant Type
Multipurpose Grease
Base Formulation
Lithium Stearate
Container Type
Aerosol Can
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
300 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Flash Point
0 Degrees F
Dropping Point
350 Degrees F
Primary Additive
Zinc
NSF Rating
H2
Pour Point
0 Degrees F
Thickener Type
Lithium
Color
White
Max. Operating Temp.
300 Degrees F
Grease Color
White
Standards
NSF Registered, Category Code H-2
Specific Gravity
0.6257
Item
Multipurpose Grease
Grease Container
Aerosol Can
Lubricant Additives
Zinc
Base Oil
Lithium Stearate
Series
White Lithium Grease
Thickener
Lithium
Minimum Operating Temperature
0 Degrees F
Additive Included
Zinc
NLGI Viscosity Grade
2

Description

White Lithium Grease, Lithium Stearate Base, Size 10 oz., Container Type Aerosol, NLGI Grade 2, Color White, Temp. Range 0 Degrees to 300 Degrees F, Flash Point Up to 20 Degrees F, Dropping Point 350 Degrees F, Four-Ball Wear Not Specified, Specific Gravity 0.6257, Timken OK Load Not Specified, Viscosity @ 40C Not Specified, Viscosity @ 100C Not Specified, Metal Detectable No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.