Zoro Homepage

13.75 Oz. Aerosol Ultra Screwloose Penetrant

  • Mfr # 05330

  • Zoro # G811382354


product price: $11.19
/ea
Sold in multiples of 2 for $22.38

Key Features

Max. Operating Temp.
300°F
Net Fill
11 wt oz
Specific Gravity
0.82
Flash Point
141°F
VOC Content
24.2%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05330
Zoro #
G811382354
UPC #
-
Country of Origin
United States

Details

Max. Operating Temp.
300°F
Net Fill
11 wt oz
Specific Gravity
0.82
Flash Point
141°F
VOC Content
24.2%
Application
Rusted and Frozen Metals, such as Bolts, Nuts, Hinges, Exhaust Clamps; Used to Remove Light Adhesives and Decal; Used as a Multi-Purpose Lubricant
Evaporation Rate
Slow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.