Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 oz. Tan Extreme Duty Food Grade Grease Cartridge

  • Mfr # SL35615

  • Zoro # G3709081


product price: $25.19
/ea

Key Features

NSF Rating
H1
Container Size
14 oz
Series
Extreme Duty Food Grade Grease
Lubricant NSF Rating
H1 Food Grade
Specific Gravity
0.84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL35615
Zoro #
G3709081
UPC #
072213356151
Country of Origin
United States

Dimensions

Container Size
14 oz
Size
14 oz.

Details

Item
Extreme Duty Food Grade Grease
NSF Rating
H1
Series
Extreme Duty Food Grade Grease
Lubricant NSF Rating
H1 Food Grade
Specific Gravity
0.84
NLGI Grade
2
Container Type
Cartridge
Grease Container
Cartridge
Application
Breweries, Breweries & Meat Processing Plants, Canneries, Carton/Packaging Equipments, Dairies, Food Processing & Handling Equipments
Grease Thickener
Calcium Sulfonate
Four-Ball Wear
0.4 mm
Max. Operating Temp.
400 Degrees F
Timken OK Load
60 lb
Base Oil
Mineral
Type
Extreme Duty Food Grade Grease
Standards
NSF Registered, Category Code H-1
Grease Color
Tan
Green Environmental Attribute
Does not Contain Formaldehyde
Dropping Point
650 Degrees F
Color
Tan
Flash Point
395 Degrees F
Min. Operating Temp.
-20 Degrees F
Viscosity Index
90
Temp. Range
-20 Degrees to 400 Degrees F
Product Type
Multipurpose Grease
Thickener
Calcium Sulfonate
Maximum Operating Temperature
351 Degrees F
Minimum Operating Temperature
-4 Degrees F
NLGI Viscosity Grade
2

Description

Product Description


An NSF H1 registered, NLGI #2 high performance lubricating grease used where incidental contact with food is a possibility. It also excels in applications where resistance to water washout and broad operating temperatures are absolutely necessary.


Features and Benefits


•NSF H1 Registered for incidental food contact
•Provides unsurpassed resistance to extreme pressures and corrosion, including salt spray
•Great for use on all types of food plant machinery

Applications


•Food Processing & Handling Equipment
•Breweries
•Canneries
•Carton/Packaging Equipment
•Dairies
•Meat Processing Plants

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.