Zoro Homepage
This item is Discontinued.
Crc 35 lb., Pail, Amber SL3315

35 lb., Pail, Amber (Discontinued)

  • Mfr # SL3315
  • Zoro # G4816795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL3315
Zoro #
G4816795
UPC #
072213331509
Country of Origin
United States

Dimensions

Size
35 lb.
Container Size
35 lb

Details

Application
Cables, Cams, Chains, Equipment Break In Lubrication for Bearings, Guide Rails, Hinges, Latches, Machinery, Open Gears, Overhead Door Tracks, Pistons, Slide Conveyors, Tools
ISO Viscosity Grade
150
Container Type
Pail
Min. Operating Temp.
0 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Flash Point
435 Degrees F
Viscosity Index
49
Dropping Point
350 Degrees F
NSF Rating
Not Rated
Color
Amber
Max. Operating Temp.
250 Degrees F
Grease Thickener
Lithium
Grease Container
Pail
Base Oil
Petroleum
Item
Multipurpose Grease
Type
Multi-Purpose Grease
Lubricant NSF Rating
Not Rated
NLGI Grade
2
Grease Color
Amber
Specific Gravity
0.9
Temp. Range
0 Degrees to 250 Degrees F
Thickener
Lithium

Description

General Purpose Grease, Lithium 14, 35 lb., Size/Net Weight 35 lb., NLGI Grade 2, Color Amber, Temp. Range 0 to 300 Degrees F, Flash Point 450 Degrees F, Dropping Point 350 Degrees F, Lithium Base, Film Type Solid Grease, Specific Gravity 0.9 at 60 Degrees F, Odor- Petroleum, Hinges, Latches, Overhead Door Tracks, Open Gears, Chains, Cables, Slide Conveyors, Guide Rails, Cams, Pistons, Machinery, Tools and Equipment. Break-In Lubrication for Bearings., Standards Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.