Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04555
Zoro #
G4322888
UPC #
078254045559
Country of Origin
United States
Dimensions
Container Size
5 gal.
Details
Item
Gear Oil
Container Type
Pail
Color
Clear
Flash Point
505 Degrees F
Specific Gravity
0.87
Standards
Halal Certified, Kosher Certified
Application
For Food Processing Facilities, Gear Sets, Bearings, Worm Gears, Chains, Circulating Oils
Viscosity Index
111
Max. Operating Temp.
Not Determined
SAE Grade
250
Pour Point
-27 Degrees F
Base Oil
Mineral
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Extreme Pressure Use
Yes
Item - Gear Oil
Gear Oil
AGMA Standard
8
Timken OK Load
Not Determined
Lubricant NSF Rating
H1 Food Grade
ISO Viscosity Grade
680
Container Style
Pail
Four-Ball Wear
Not Determined
Type
Gear Oil
NSF Rating
H1 Food Grade
Description
Gear Oil,5 gal.,ISO 680,Pail,Mineral Oil
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.