Zoro Homepage

5330 Ultra Screwloose Super Penetrant - 11 Oz.

  • Mfr # C28-5330

  • Zoro # G110923388


product price: $26.39
/ea

Key Features

Max. Operating Temp.
300°F
Color
Light Amber
Evaporation Rate
Slow
Net Fill
11 oz
Specific Gravity
0.82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C28-5330
Zoro #
G110923388
UPC #
78254053301
Country of Origin
China

Details

Item
Penetrant Oil
Max. Operating Temp.
300°F
Color
Light Amber
Evaporation Rate
Slow
Net Fill
11 oz
Specific Gravity
0.82
VOC Content
198 g/L
Application
Rusted and Frozen Metals Such as Bolts, Nuts, Hinges, Exhaust Clamps
Flash Point
141°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.