Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Seize, 16 oz, Nickel, Brush Top

  • Mfr # SL35913

  • Zoro # G4297501


product price: $49.89
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
VOC Content
0%
Specific Gravity
1.24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL35913
Zoro #
G4297501
UPC #
072213359138
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
VOC Content
0%
Specific Gravity
1.24
Container Type
Brush-Top Can
Standards
MIL-PRF-907E, RoHS Compliant
Color
Silver
Flash Point
425 Degrees F
Application
Catalyst Beds, Reaction Chambers, Special Alloy Fittings. May Be Used On Fittings, Bushings, Flanges, Headers, Nuts, Screws, Studs, Threaded Surfaces, Pipes, Plugs, And Manifolds To Prevent Seizing And Galling Of Surfaces.
Item
General Purpose Anti-Seize
Series
Sta-Lube Nickel Anti-Seize
Odorless
Yes
Military Standard
MIL-PRF-907E
Metal Free
No
Maximum Pressure
Not Rated
Operating Temp. Range
-95 Degrees to 2600 Degrees F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Flammability
Non-Flammable
50 State VOC Compliant
Yes
Operating Temperature - Minimum
-95 Degrees F
Container Capacity
16 oz
Odor
Odorless
Primary Additives
Graphite
For Use On Plastics
Recommended for Plastics
Operating Temperature - Maximum
2,600 Degrees F
Conductivity
Conductive
Metal Detectable Container
Not Metal Detectable
Base Anti-Seize Compound
Nickel
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Water Resistance
Yes

Description

General Purpose Anti-Seize, 16 oz, Brush-Top Can, Nickel, Paste, Sta-Lube Nickel Anti-Seize, -95 Degrees F, 2,600 Degrees F, CRC, Silver, Non-Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.