Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Anti-Seize, 16 oz, Nuclear, Brush Top SL35921

Anti-Seize, 16 oz, Nuclear, Brush Top (Discontinued)

  • Mfr # SL35921
  • Zoro # G3983497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL35921
Zoro #
G3983497
UPC #
072213359213
Country of Origin
United States

Dimensions

Container Size
16 oz.

Details

Anti-Seize Type
Nuclear Grade Anti-Seize
Base Composition
Nickel
Lubricant Container
Brush-Top Can
Max. Operating Temp.
2600 Degrees F
Min. Operating Temp.
-65 Degrees F
NSF Rating
Not Rated
Lubricant Additives
No Additives
Physical Form
Paste
Specific Gravity
1.16
Standards
MIL-PRF-907E, RoHS Compliant
Lubricant NSF Rating
Not Rated
Color
Silver
Item
Nuclear Grade Anti-Seize
Application
For Use In Nuclear Power Plants and Chemical Plants, Bolts, Studs, Valves, Pipe Fittings, And Other Types of Threaded Assemblies.
Container Type
Brush-Top Can
Net Weight
16 oz.
VOC Content
0%
Flash Point
430 Degrees F

Description

Nuclear Grade Anti-Seize, 16 oz, Paste, -65 Degrees F, 2600 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.