Zoro Homepage

Food Grade Anti-Seize, H1 Food Grade, 8 oz Brush-Top Can, White

  • Mfr # SL35905

  • Zoro # G3310946


product price: $29.19
/ea

Key Features

Anti-Seize Type
Food Grade Anti-Seize
NSF Rating
H1
Physical Form
Paste
Container Type
Brush-Top Can
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL35905
Zoro #
G3310946
UPC #
072213359053
Country of Origin
United States

Details

Anti-Seize Type
Food Grade Anti-Seize
NSF Rating
H1
Physical Form
Paste
Container Type
Brush-Top Can
Color
White
Item
Food Grade Anti-Seize
VOC Content
0%
Standards
MIL-PRF-907E, RoHS Compliant
Flash Point
445 Degrees F
Application
Use To Protect And Lubricate Food Processing And Handling Equipment
Specific Gravity
1.17
Series
Sta-Lube Food Grade Anti-Seize
Maximum Pressure
Not Rated
Flammability
Non-Flammable
Metal Free
No
Military Standard
MIL-PRF-907E
Operating Temp. Range
-65 Degrees to 1800 Degrees F
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
50 State VOC Compliant
Yes
Odorless
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Odor
Odorless
Primary Additives
No Additives
Conductivity
Conductive
Operating Temperature - Maximum
1,800 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Base Anti-Seize Compound
Non-Metallic
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
For Use On Plastics
Recommended for Plastics
Water Resistance
Yes
Metal Detectable Container
Not Metal Detectable
Container Capacity
8 oz

Description

Product Description


For applications where incidental food contact is possible. Prevents seizing, galling, rust, corrosion and heat freeze. Non-staining & odorless. NSF H1 registered. Conductive.


Features and Benefits


•This aluminum complex based anti-seize protects metal parts from seizure, galling, rust, corrosion and heat freeze by tenaciously adhering to metal surfaces.
•High temperature resistance up to 1800°F
•Non-staining, odorless and tasteless
•Contains no metals
•Brush top bottle

Applications


•Food Processing Machinery to Lubricate Fittings
•Bushings
•Flanges
•Headers
•Nuts
•Screws
•Studs
•Threaded Surfaces
•Pipes
•Plugs
•Manifolds to Prevent Seizing and Galling of Surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.