Zoro Homepage

Battery Cleaner Acid Indicator, 12 oz

  • Mfr # 05023

  • Zoro # G2789017


product price: $6.69
/ea

Key Features

Container Size
12 oz
Net Weight
11 oz
Chlorinated/Non Chlorinated
Non-Chlorinated
Standards
RoHS Compliant
Specific Gravity
1.04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05023
Zoro #
G2789017
UPC #
078254050232
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Battery Cleaner with Acid Indicator
Net Weight
11 oz
Chlorinated/Non Chlorinated
Non-Chlorinated
Standards
RoHS Compliant
Specific Gravity
1.04
Application
Battery terminals, battery casings, cable connectors & hold downs
VOC Content
7%
Series
Battery Cleaner with Acid Indicator
Features
Instantly Detects Leaks and Neutralizes Acid, Just Spray on and Rinse Off, Removes Corrosion By-Products
Cleaner Type
Battery Cleaner
Fragrance
Odorless
Product Form
Aerosol
Recommended Dilution
Ready to Use
Maximum pH Level
8.5
Boiling Point
212 Degrees F
Base Type
Water
VOC Content Weight
0.68 lb/gal
Plastic Safe
Yes
Flammability
Non Flammable
VOC Content Weight Percentage
7.9 %
Freezing Point
-102.6 Degrees F
Butyl-Free
Contains Butyl
Lubricant Color
Clear
Lubricant Container
Aerosol Spray Can

Description

Product Description


Ensure your battery stays in peak condition with Battery Cleaner with Acid Indicator! This innovative cleaner instantly detects leaks and neutralizes acid, providing you with immediate peace of mind. Effortlessly remove corrosion by-products with a simple spray and rinse, keeping your battery terminals clean and efficient. Protect your vehicle’s power source.


Features and Benefits


•Plastic safe
•Just spray on and rinse off
•Use on battery terminals, battery casings, cable connectors & hold downs

Applications


•Battery Terminals
•Battery Casings
•Cable Connectors & Hold Downs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.