Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Bottle, 32 oz., Dark Red SL2612

Bottle, 32 oz., Dark Red (Discontinued)

  • Mfr # SL2612
  • Zoro # G1376453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL2612
Zoro #
G1376453
UPC #
072213261202
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Application
For All Types of Chain Saws Using Either Hand Operated or Automatic Chain Oilers
Container Type
Bottle
Net Weight
32 oz.
Min. Operating Temp.
0 Degrees F
Flash Point
325 Degrees F
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
Not Rated
Color
Dark Red
Lubricant NSF Rating
Not Rated
Lubricant Container
Jug
Properties- Chain and Cable Lubricants
High Viscosity
Specific Gravity
0.89
Base
Petroleum
Standards
RoHS Compliant
Chemical Base
Petroleum
Item
Chainsaw Lubricants
Chain and Cable Lubricant Type
Bar and Chain Lubricant
Lubricant Additives
No Additives
Sub-Category
Lube Bar and Chain Lubricants
VOC Content
Less Than 0.1%
GHS Flammability Rating
Non-Flammable
Lubricant Color
Red
Safe on Most Plastics
Yes (Test on Small Area)
Flammability
Non-Flammable
Odorless
No
Lubricant Base
Petroleum Distillates
Equipment Power Source
Battery-operated, Electric, Gas
Water Resistant
Yes
Net Fill
32 oz
Lubricant Application
Chainsaw Lubricant
Physical Form
Liquid
Chain and Wire Rope Uses
Chainsaw
50 State VOC Compliant
Yes
USDA Certified Biobased Product
No

Description

Chainsaw Lubricant, Jug, Petroleum Distillates, No Additives, Not Rated, Sta-Lube, 1 qt, 0 Degrees F, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.