Zoro Homepage

Chain and Wire Rope Lubricant, 25 to 350 Degree F, H2 No Food Contact, 10 oz Aerosol Can

  • Mfr # 03050

  • Zoro # G3461543


product price: $19.69
/ea

Key Features

Application
Low Speed Conveyor, Drive Chains, Hoists, Winches, Pulleys, Cushion Pins, Rollers, Garage Doors, Bushings, Seals, O-Rings
Base Formulation
Mineral Oil
Container Type
Aerosol Can
Net Weight
10 oz.
Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03050
Zoro #
G3461543
UPC #
078254030500
Country of Origin
United States

Dimensions

Size
16 oz

Details

Application
Low Speed Conveyor, Drive Chains, Hoists, Winches, Pulleys, Cushion Pins, Rollers, Garage Doors, Bushings, Seals, O-Rings
Base Formulation
Mineral Oil
Container Type
Aerosol Can
Net Weight
10 oz.
Min. Operating Temp.
25 Degrees F
Maximum Operating Temperature
350 Degrees F
Flash Point
Less Than 0 Degrees F
Lubricant Film
Wet
Primary Additive
Molybdenum
NSF Rating
H2
Color
Amber
Specific Gravity
0.67
Lubricant NSF Rating
H2 Food Grade
Standards
NSF Registered # 017388
VOC Content
92.1 %
Item
Chain & Wire Rope Lubricant
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Odorless
No
Operating Temp. Range
25 Degrees to 350 Degrees F
Physical Form
Aerosol
Water Resistant
Yes
Lubricant Application
Chain and Wire Rope Lubricant
50 State VOC Compliant
No
Safe on Most Plastics
No
Net Fill
10 oz
Flammability
Flammable
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Water Resistance
Water Resistant
Post-Application Film
Wet
Compatible Product Type
Wire Rope
Primary Additives
Molybdenum
Operating Temperature - Minimum
1 Degrees F
Container Capacity
16 oz
Odor
Not Odorless
Aerosol Container Delivery Method
Wide Spray
Base Lubricant
Mineral Oil
Operating Temperature - Maximum
350 Degrees F

Description

Chain and Wire Rope Lubricant, Aerosol Can, Mineral Oil, Molybdenum, H2, CRC, 16 oz, 25 Degrees F, 350 Degrees F, Aerosol

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.