Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Lubricant, 55 gal, Drum, Petroleum Distillates, Yellow

  • Mfr # 03223

  • Zoro # G4148545


product price: $4,028.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Lubricant Type
General Purpose Lubricant
Base Formulation
Petroleum Distillates
Container Type
Drum
Net Weight
55 gal
Size
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03223
Zoro #
G4148545
UPC #
078254032238
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Lubricant Type
General Purpose Lubricant
Base Formulation
Petroleum Distillates
Container Type
Drum
Net Weight
55 gal
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
400 Degrees F
Flash Point
113 Degrees F
Lubricant Film
Wet
Primary Additive
Silicone
NSF Rating
H2
Color
Yellow
Item
Chute Lubricant
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
400 Degrees F
Series
Chute Lube
Lubricant Container
Drum
VOC Content
90.4 %
GHS Flammability Rating
Flammable Liquid (Category 3)
Flammability
Flammable
Odorless
No
50 State VOC Compliant
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temp. Range
-40 Degrees to 400 Degrees F
Lubricant Application
Chute Lubricant
Lubricant Base
Petroleum Distillates
Standards
NSF Registered 139430 Category Code H2,
Operating Temperature - Minimum
-40 Degrees F
Odor
Not Odorless
Base Lubricant
Petroleum Distillates
Metal Detectable Container
Metal Detectable
Primary Additives
Silicone
Container Capacity
55 gal
Post-Application Film
Wet
Operating Temperature - Maximum
400 Degrees F

Description

Chute Lubricant, Wet, CRC, Chute Lube, Net Fill 55 gal, Container Size 55 gal, Lubricant Container Drum, Petroleum Distillates, Silicone Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H2, 50 State VOC Compliant Yes, VOC Content 90.4 Percent, Lubricant Color Yellow, Odorless No, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 113 Degrees F, Standards NSF Registered 139430 Category Code H2,

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.