Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chute Lube, Silicone, H2 No Food Contact, 15 oz Spray Bottle, Yellow

  • Mfr # 03220

  • Zoro # G1964252


product price: $26.19
/ea

Key Features

Application
Recommended to lubricate package handling equipment such as chutes, slides, guides and rails.
Lubricant Type
Chute Lubricant
Base Formulation
Petroleum Distillates
Container Type
Spray Bottle
Net Weight
15 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03220
Zoro #
G1964252
UPC #
078254032207
Country of Origin
United States

Dimensions

Size
16 oz.
Container Size
16 oz

Details

Application
Recommended to lubricate package handling equipment such as chutes, slides, guides and rails.
Lubricant Type
Chute Lubricant
Base Formulation
Petroleum Distillates
Container Type
Spray Bottle
Net Weight
15 oz.
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
400 Degrees F
Flash Point
113 Degrees F
Lubricant Film
Wet
Primary Additive
Silicone
NSF Rating
H2
Color
Yellow
Lubricant NSF Rating
H2 Food Grade
Specific Gravity
0.75
Chemical Base
Silicone
Series
Chute Lube
GHS Flammability Rating
Flammable Liquid (Category 3)
Item
Chute Lubricant
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
NSF Registered 139430 Category Code H2,
Lubricant Container
Spray Bottle
Green Certification or Other Recognition
USDA Certified Biobased Product
VOC Content
90.4 %
Max. Operating Temp.
400 Degrees F
Odorless
No
Operating Temp. Range
-40 Degrees to 400 Degrees F
Lubricant Application
Chute Lubricant
Net Fill
15 oz
Flammability
Flammable
50 State VOC Compliant
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Lubricant Base
Petroleum Distillates
Additive Included
Silicone
Primary Additives
Silicone
Odor
Not Odorless
Operating Temperature - Minimum
-40 Degrees F
Metal Detectable Container
Not Metal Detectable
Product Type
General Purpose Lubricant
Post-Application Film
Wet
Container Capacity
16 oz
Operating Temperature - Maximum
400 Degrees F
Base Lubricant
Petroleum Distillates

Description

Chute Lubricant, Wet, CRC, Chute Lube, Net Fill 15 oz, Container Size 16 oz, Lubricant Container Spray Bottle, Petroleum Distillates, Silicone Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H2, 50 State VOC Compliant Yes, VOC Content 90.4 Percent, Lubricant Color Yellow, Odorless No, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 113 Degrees F, Standards NSF Registered 139430 Category Code H2,

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.