Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04543
Zoro #
G4323000
UPC #
078254045436
Country of Origin
Unknown
Dimensions
Size
5 gal
Details
Item
Compressor Oil
Viscosity @ 100C
14 cSt
Sub-Category
Lubricants
Specific Gravity
0.85
Four-Ball Wear
0.42mm
Food Grade
Yes
Viscosity Index
145
Standards
NSF 144410, H-1
Container Type
Pail
Viscosity @ 40C
98.7 cSt
Application
For Food Processing Facilities, Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil
Base
Polyalphaolefin
ISO Viscosity Grade
100
Flash Point
526 Degrees F
Pour Point
-48 Degrees F
SAE Grade
30
Description
Compressor Oil, Container Type Pail, ISO Viscosity Grade 100, Viscosity Index 145, Flash Point 526 Degrees F, Food Grade Yes, Application For Food Processing Facilities, Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil, Viscosity @ 40C 98.7 cSt, Viscosity @ 100C 14 cSt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.