Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Compressor Oil, 5 gal., ISO 32, Food Grade 04560

Compressor Oil, 5 gal., ISO 32, Food Grade (Discontinued)

  • Mfr # 04560
  • Zoro # G4322860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04560
Zoro #
G4322860
UPC #
078254045603
Country of Origin
Unknown

Dimensions

Size
5 gal

Details

Item
Compressor Oil
Base
Polyalphaolefin
Sub-Category
Lubricants
Four-Ball Wear
Not Specified
Application
For Ammonia Systems, Low Temperatures, Wax Free with Low Pour Point, Rotary Screw Compressors
Viscosity @ 100C
6.3 cSt
SAE Grade
10
Container Type
Pail
Viscosity Index
168
Viscosity @ 40C
29.6 cSt
Flash Point
481 Degrees F
Pour Point
-90 Degrees F
Specific Gravity
0.83
Standards
NSF 144410, H-1
ISO Viscosity Grade
32
Food Grade
Yes

Description

Compressor Oil, Container Type Pail, ISO Viscosity Grade 32, Viscosity Index 168, Flash Point 481 Degrees F, Food Grade Yes, Application For Ammonia Systems, Low Temperatures, Wax Free with Low Pour Point, Rotary Screw Compressors, Viscosity @ 40C 29.6 cSt, Viscosity @ 100C 6.3 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.