Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04564
Zoro #
G4322845
UPC #
078254045641
Country of Origin
United States
Dimensions
Size
5 gal
Details
Item
Compressor Oil
Viscosity @ 40C
67 cSt
Specific Gravity
0.84
ISO Viscosity Grade
68
Four-Ball Wear
Not Specified
Food Grade
Yes
Container Type
Pail
Pour Point
-63 Degrees F
SAE Grade
20
Viscosity Index
148
Standards
NSF 144410, H-1
Base
Polyalphaolefin
Flash Point
500 Degrees F
Viscosity @ 100C
11 cSt
Sub-Category
Lubricants
Application
For Ammonia Systems, Low Temperatures, Wax Free with Low Pour Point, Rotary Screw Compressors
Description
Compressor Oil, Container Type Pail, ISO Viscosity Grade 68, Viscosity Index 148, Flash Point 500 Degrees F, Food Grade Yes, Application For Ammonia Systems, Low Temperatures, Wax Free with Low Pour Point, Rotary Screw Compressors, Viscosity @ 40C 67 cSt, Viscosity @ 100C 11 cSt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.