Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04544
Zoro #
G4322991
UPC #
078254045443
Country of Origin
Unknown
Dimensions
Size
55 gal
Details
Item
Compressor Oil
Viscosity @ 100C
14 cSt
Pour Point
-48 Degrees F
Viscosity Index
145
ISO Viscosity Grade
100
Standards
NSF 144410, H-1
Flash Point
526 Degrees F
Viscosity @ 40C
98.7 cSt
Sub-Category
Lubricants
Four-Ball Wear
0.42mm
Food Grade
Yes
SAE Grade
30
Base
Polyalphaolefin
Application
For Food Processing Facilities, Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil
Specific Gravity
0.85
Container Type
Drum
Description
Compressor Oil, Container Type Drum, ISO Viscosity Grade 100, Viscosity Index 145, Flash Point 526 Degrees F, Food Grade Yes, Application For Food Processing Facilities, Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil, Viscosity @ 40C 98.7 cSt, Viscosity @ 100C 14 cSt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.