Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04561
Zoro #
G4322851
UPC #
078254045610
Country of Origin
Unknown
Dimensions
Size
55 gal
Details
Item
Compressor Oil
Pour Point
-90 Degrees F
SAE Grade
10
Viscosity @ 40C
29.6 cSt
Specific Gravity
0.83
Viscosity @ 100C
6.3 cSt
Base
Polyalphaolefin
ISO Viscosity Grade
32
Sub-Category
Lubricants
Food Grade
Yes
Viscosity Index
168
Standards
NSF 144410, H-1
Flash Point
481 Degrees F
Application
For Ammonia Systems, Low Temperatures, Wax Free with Low Pour Point, Rotary Screw Compressors
Four-Ball Wear
Not Specified
Container Type
Drum
Description
Compressor Oil, Container Type Drum, ISO Viscosity Grade 32, Viscosity Index 168, Flash Point 481 Degrees F, Food Grade Yes, Application For Ammonia Systems, Low Temperatures, Wax Free with Low Pour Point, Rotary Screw Compressors, Viscosity @ 40C 29.6 cSt, Viscosity @ 100C 6.3 cSt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.