Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Compressor Oil, 55 gal., ISO 68, Food Grade 04565

Compressor Oil, 55 gal., ISO 68, Food Grade (Discontinued)

  • Mfr # 04565
  • Zoro # G4322836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04565
Zoro #
G4322836
UPC #
078254045658
Country of Origin
Unknown

Dimensions

Size
55 gal

Details

Item
Compressor Oil
Viscosity Index
148
Viscosity @ 40C
67 cSt
Sub-Category
Lubricants
SAE Grade
20
Pour Point
-63 Degrees F
ISO Viscosity Grade
68
Flash Point
500 Degrees F
Viscosity @ 100C
11 cSt
Specific Gravity
0.84
Base
Polyalphaolefin
Food Grade
Yes
Standards
NSF 144410, H-1
Application
For Ammonia Systems, Low Temperatures, Wax Free with Low Pour Point, Rotary Screw Compressors
Four-Ball Wear
Not Specified
Container Type
Drum

Description

Compressor Oil, Container Type Drum, ISO Viscosity Grade 68, Viscosity Index 148, Flash Point 500 Degrees F, Food Grade Yes, Application For Ammonia Systems, Low Temperatures, Wax Free with Low Pour Point, Rotary Screw Compressors, Viscosity @ 40C 67 cSt, Viscosity @ 100C 11 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.