Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Cleaner, Aerosol Spray Can, 13 oz, Liquid

  • Mfr # 02240

  • Zoro # G2556915


product price: $32.79
/ea

Key Features

Plastic Safe
No
Container Type
Aerosol Spray Can
Container Size
13 oz
Cleaner Form
Liquid
Dielectric Strength
30.8 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02240
Zoro #
G2556915
UPC #
078254022406
Country of Origin
United States

Dimensions

Container Size
13 oz

Details

Item
Contact Cleaner
Plastic Safe
No
Container Type
Aerosol Spray Can
Cleaner Form
Liquid
Dielectric Strength
30.8 kV
VOC Content
30.9 %
NSF Rating
K2
Nonflammable
Yes
Standards
NSF Rated, RoHS Compliant
Flash Point
0 Degrees F
Net Weight
13 oz
Primary Chemical
Trans-1,2-Dichloroethylene
Contains
Hfc/Cozol(R)
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fragrance
Unscented
Cleaner Chemical Product Grouping
Contact Cleaners
Butyl Free
No
Product Label
Precision Cleaner
Chlorinated
No
Product Series
2000(R) VC
Biodegradable
No
Surfaces for Use On
Hard Nonporous Surfaces
Base Formula
Chemical Based Solvent
Color
Clear
Recommended Dilution
Ready to Use

Description

Product Description


Effective alternative to 141b-based cleaners when sensitive plastics are not a concern. Evaporates quickly, leaves no residue, has no flash or fire point and contains no Class I or Class II Ozone Depleting Chemicals.


Features and Benefits


•No flash or fire point
•Chemically stable
•Non-conductive
•Rapid evaporation
•Leaves no residue
•VOC compliant in 50 states
•NSF K2 registered for use in meat and poultry plants

Applications


•Contacts
•Metal Switches
•Motors
•Relays
•Generators
•Edge Connectors
•Busbars
•Circuit Breakers
•Scales
•Sensors
•Not Recommended For Use on Lexan, Noryl, or Polycarbonate-Type Plastics

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.