Shop CRC
See all product information
Create Account
Contact Cleaner and Protectant, Aerosol Spray Can, 10 oz, Liquid
- Mfr # 03140
- Zoro # G2747437
product price:
$
18.89
/ea
Key Features
Plastic Safe
Yes
Container Type
Aerosol Spray Can
Container Size
10 oz
Cleaner Form
Liquid
Dielectric Strength
350 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03140
- Zoro #
- G2747437
- UPC #
- 078254031408
- Country of Origin
- United States
- Item
- Contact Cleaner
- Plastic Safe
- Yes
- Container Type
- Aerosol Spray Can
- Cleaner Form
- Liquid
- Dielectric Strength
- 350 V
- VOC Content
- 72%
- NSF Rating
- K2
- Nonflammable
- No
- Standards
- RoHS 2011/65/EU Compliant
- Flash Point
- Less Than 0 Degrees F
- Net Weight
- 10 oz
- Primary Chemical
- HFC-152a
- Contains
- Alcohol, Petroleum Distillate, Silicone
- Fragrance
- Unscented
- Base Formula
- Chemical Based Solvent
- Chlorinated
- No
- Plastic Compatibility
- Safe on Most Plastics
- Surfaces for Use On
- Hard Non-Porous Surfaces
- Biodegradable
- No
- Product Series
- No Series
- Butyl Free
- No
- Color
- Colorless
- Recommended Dilution
- Ready To Use
Dimensions
- Container Size
- 10 oz
Description
Product Description
Cleans away grease, oil, dirt and other contaminants and helps equipment perform like new. Leaves a fine, microscopic corrosion proof and lubricating film.
Features and Benefits
•Inhibits corrosion and protects with a non-hardening silicone film
•Safe on most plastics
•Non-corrosive and non-staining
•NSF K2 registered for use in meat and poultry plants
Applications
•Contacts
•Circuit Breakers
•Switches
•Relays
•Meters
•Light Bulb Sockets
•Control Systems
•Coils Where Lubricating & Corrosion Protection is Required
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.