Shop ECOLAB

Disinfectant Cleaner, 32 oz, PK6

  • Mfr # 6102324
  • Zoro # G923654875

product price: 
$
88.59
/pk of 6, $14.77/ea

Key Features

Standards
California Proposition 65 Compliant
Product Type
Disinfectant Cleaner
Features
4-in-1 Product, Use for Electrostatic Sprayer
Net Weight
2.38 lb
Container Type
Trigger Spray Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6102324
Zoro #
G923654875
UPC #
-
Country of Origin
United States

Dimensions

Container Size
32 oz
Fits Chest Size
4-in-1 Product, Use for Electrostatic Sprayer

Details

Standards
California Proposition 65 Compliant
Product Type
Disinfectant Cleaner
Features
4-in-1 Product, Use for Electrostatic Sprayer
Net Weight
2.38 lb
Container Type
Trigger Spray Bottle
VOC Content
0%
Wet Contact Time - Maximum
10 min
Series
FaciliPro(TM)
Includes
Sprayers
EPA Registered
Yes
Fragrance
Floral
Recommended Dilution
Ready to Use
Surfaces for Use On
Glass, Hard Surfaces, Soft Surfaces, Plastic
EPA Registration Number
1677-273
Item
Disinfectant Cleaner
Contains
Odor Eliminator
Wet Contact Time - Minimum
3 min
Product Series
FaciliPro(TM)
Wet Contact Time
3 min
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to Use
NSF Rating
Not Rated
Product Label
Rapid Multi Surface Disinfectant Cleaner RTU

Description

Disinfectant Cleaner, Primary Chemical Not Applicable, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Floral, Cleaner Form Liquid, Surfaces for Use On Glass, Hard Surfaces, Soft Surfaces, Plastic, Standards California Proposition 65 Compliant, VOC Content 0 Percent, Flash Point Not Applicable, Includes Sprayers, Features 4-in-1 Product, Use for Electrostatic Sprayer, NSF Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.