Zoro Homepage

Corrosion Inhibitor, 16 Oz.

  • Mfr # 03262

  • Zoro # G1474137


product price: $15.49
/ea

Key Features

Lubricant Container
Aerosol can
Container Size
16 oz
NSF Rating
H2 No Food Contact
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03262
Zoro #
G1474137
UPC #
078254032627
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Corrosion Inhibitor
Lubricant Container
Aerosol can
NSF Rating
H2 No Food Contact
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Medium
Removability
Moderate
Max. Operating Temp.
315 Degrees F
Specific Gravity
0.85
Lubricant Color
Tan
Primary Chemical Base
Petroleum Distillates
Flash Point
144 Degrees F
Series
SP-350
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Net Weight
10 oz
VOC Content
25 %
Application
Precision machine surfaces, protective coating for assemblies in storage or in shipment, start-up lubricant for stored machinery.
Standards
H2 Registered
Chemical Base
Petroleum Distillates

Description

Product Description


Superior lubrication and corrosion protection for metal parts and assemblies that are stored indoors. Protection lasts up to 2 years. Promotes easy start-up of stored equipment.


Features and Benefits


•Protects equipment and parts in storage, shipment and in process for up to 2 years indoors
•Promotes easy equipment start-up
•Displaces moisture and protects all metals with a thin non-drying film
•NSF H2 Registered

Applications


•Precision Machine Surfaces
•Protective Coating For Assemblies in Storage or in Shipment
•Start-Up Lubricant For Stored Machinery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.