Zoro Homepage

Corrosion Inhibitor, SP-400, H2, Aerosol Can, 10 oz, Amber

  • Mfr # 03282

  • Zoro # G0286754


product price: $17.19
/ea

Key Features

Lubricant Container
Aerosol can
Container Size
10 oz
NSF Rating
H2 No Food Contact
Lubricant Film
Dry
Outdoor Life Expectancy
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03282
Zoro #
G0286754
UPC #
078254032825
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Corrosion Inhibitor
Lubricant Container
Aerosol can
NSF Rating
H2 No Food Contact
Lubricant Film
Dry
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Medium
Removability
Moderate
Max. Operating Temp.
118.4 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Application
Equipment exposed to elements, Motors, Outdoor storage of raw materials & finished stock, Shafts
Flash Point
Less Than 0 Degrees F
Series
SP-400
Standards
Mil-C-16173 Grade 4 (Corrosion test only)
Net Weight
10 oz
Primary Chemical Base
Liquefied Petroleum Gas
Specific Gravity
0.78
VOC Content
79 %
Lubricant Color
Amber
Chemical Base
Petroleum

Description

Corrosion Inhibitor, NSF Rating H2 No Food Contact, Dry Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Lubricant Container Aerosol Can, Container Size 10 oz, SP-400, Lubricant Color Amber, Net Weight 10 oz, Chemical Base Petroleum, Specific Gravity 0.78, VOC Content 79 Percent, Flash Point Less Than 0 Degrees F, Standards Mil-C-16173 Grade 4 (Corrosion test only)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.