Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03246
Zoro #
G7262961
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Corrosion Inhibitor
Lubricant Container
Pail
NSF Rating
H2 No Food Contact
Lubricant Film
Wet
Indoor Life Expectancy
Medium
Removability
Moderate
Chemical Base
Petroleum Distillates
Series
SP-300
VOC Content
40 %
Flash Point
145 Degrees F
Description
Corrosion Inhibitor, NSF Rating H2 No Food Contact, Wet Lubricant Film, Medium Indoor Life Expectancy, Moderate Removability, Lubricant Container Pail, Container Size 5 gal, SP-300, Chemical Base Petroleum Distillates, VOC Content 40 Percent, Flash Point 145 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.