Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Corrosion Inhibitor, 55 gal 03228

Corrosion Inhibitor, 55 gal (Discontinued)

  • Mfr # 03228
  • Zoro # G9818514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03228
Zoro #
G9818514
UPC #
078254032283
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Corrosion Inhibitor
Lubricant Container
Drum
NSF Rating
H2 No Food Contact
Lubricant Film
Dry
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Medium
Removability
Moderate
Max. Operating Temp.
300 Degrees F
Min. Operating Temp.
-40 Degrees F
Application
Aluminum Extrusions, Artillery, Blades, Chains, Cutting Tools, Dies, Electrical Boards, Guns, H& Tools, Machined Surfaces, Molds, Packaged Goods, Parts in Process, Power Units, Welds
Color
Amber
Specific Gravity
0.8034
Net Weight
55 gal
Flash Point
172 Degrees F
Container Type
Drum
Standards
Grade 3 (Corrosion test only), Mil-PRF-16173E
Lubricant Color
Amber
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Lubricant NSF Rating
H2 Food Grade
VOC Content
45 %
Primary Chemical Base
Petroleum Distillates
Chemical Base
Petroleum Distillates
Series
SP-250
Product Type
H2 Food Grade Corrosion Inhibitor

Description

Corrosion Inhibitor, NSF Rating H2 No Food Contact, Dry Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 300 Degrees F, Lubricant Container Drum, Container Size 55 gal, SP-250, Lubricant Color Amber, Net Weight 55 gal, Chemical Base Petroleum Distillates, Specific Gravity 0.8034, VOC Content 45 Percent, Flash Point 172 Degrees F, Standards Grade 3 (Corrosion test only), Mil-PRF-16173E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.