Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Corrosion Inhibitor, 55 gal 03288

Corrosion Inhibitor, 55 gal (Discontinued)

  • Mfr # 03288
  • Zoro # G3444150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03288
Zoro #
G3444150
UPC #
078254032887
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Corrosion Inhibitor
Lubricant Container
Drum
NSF Rating
H2 No Food Contact
Lubricant Film
Dry
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Medium
Removability
Moderate
Max. Operating Temp.
175 Degrees F
Min. Operating Temp.
-4 Degrees F
Lubricant NSF Rating
H2 Food Grade
Primary Chemical Base
Stoddard Solvent
Specific Gravity
0.87
Net Weight
55 gal
Color
Amber
Container Type
Drum
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
Mil-C-16173 Grade 4 (Corrosion test only)
VOC Content
50 %
Lubricant Color
Amber
Application
Equipment exposed to elements, Motors, Outdoor storage of raw materials & finished stock, Shafts
Flash Point
119 Degrees F
Series
SP-400
Chemical Base
Solvent Base
Product Type
H2 Food Grade Corrosion Inhibitor

Description

Corrosion Inhibitor, NSF Rating H2 No Food Contact, Dry Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -4 Degrees F, Max. Operating Temp. 175 Degrees F, Lubricant Container Drum, Container Size 55 gal, SP-400, Lubricant Color Amber, Net Weight 55 gal, Chemical Base Solvent Base, Specific Gravity 0.87, VOC Content 50 Percent, Flash Point 119 Degrees F, Standards Mil-C-16173 Grade 4 (Corrosion test only)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.