This item is Discontinued.

Crc Crc 125-03480 16 oz Truetap Wax Stick - Pack of 10 125-03480

Crc 125-03480 16 oz Truetap Wax Stick - Pack of 10 (Discontinued)

  • Mfr # 125-03480
  • Zoro # G304172097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125-03480
Zoro #
G304172097
UPC #
-
Country of Origin
China

Description

Features
  • CRC TrueTap wax stick lubricant is an innovative, multi-purpose lubricant which effectively removes heat and lubricates while withstanding tremendous pressures
  • It is often used as a replacement for cutting fluids and cutting oils
  • Pack of 10
Specifications
  • Capacity: 16 oz
  • Length: 7.06 in.
  • Container Size: 14-1/2 oz
  • Weight: 25.54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.