This item is Discontinued.

Crc CRC 5109 Di-Electric Grease with Precision Tip Applicator 3002.3054

CRC 5109 Di-Electric Grease with Precision Tip Applicator (Discontinued)

  • Mfr # 3002.3054
  • Zoro # G504154107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3002.3054
Zoro #
G504154107
UPC #
78254051093
Country of Origin
China

Description

Seals, protects & insulates indoor/outdoor electrical connections and bulbs with a quick, no mess application. This innovative Precision Tip Applicator allows for a thin stream of grease to be applied directly on the work area. Prevents rust & corrosion by repelling moisture, rust, road salt, dirt and oils that can penetrate and harm electrical connections. Left unprotected, these connections may produce arcing, shorts and electrical fires.

Specifications
  • Dimension: 1" H x 2.75" W x 7.88" L
  • Weight: 0.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.