
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05185
Zoro #
G503506631
UPC #
78254051857
Country of Origin
China
Dimensions
Length
2.63 Inches
Width
2.63 Inches
Height
8.25 Inches
Details
Flash Point
-58°F
Fragrance
Mild Petroleum
Base Type
HFC
Description
Provides a powerful blast of product to remove embedded debris without damaging sensitive components or surface finishes. Reaches areas where normal hand dusting cannot.
- • 100% Ozone safe
- • Blows dust away from hard-to-reach places
- • Removes dust, lint and debris from computers and office equipment, auto interiors, crafts and photography equipment
- • Unlimited uses around the home!
- • Not for use on camera mirrors!
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.