Zoro Homepage

CRC Red Grease - 16 oz Aerosol Can - 03079, PK12

  • Mfr # 3079

  • Zoro # G306876627


product price: $308.99
/pk 12, $25.75/ea
Free Shipping & Returns

Key Features

Container Type
Aerosol Can
Size
16 oz
Flash Point
<23°F
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3079
Zoro #
G306876627
UPC #
30078254030792
Country of Origin
United States

Dimensions

Size
16 oz

Details

Container Type
Aerosol Can
Flash Point
<23°F
Color
Red

Description

CRC RED GREASE - 16 OZ AEROSOL CAN - 03079 - PKG QTY 12 FOR HEAVY-DUTY USE, INCLUDING UNDER EXTREME PRESSURE, TO REDUCE WEAR, GALLING, AND SCARRING. LONG LASTING. SMOOTH TEXTURE. THICK.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.