Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Oil, 1 gal, Bottle

  • Mfr # 14051

  • Zoro # G1045886


product price: $53.59
/ea

Key Features

Specific Gravity
0.92
Container Size
1 gal
Container Type
Jug
Fluid Properties
Sulfur Free
Application
Drilling, Reaming, Sawing, Shearing, Tapping, Threading, Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14051
Zoro #
G1045886
UPC #
078254140513
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Specific Gravity
0.92
Container Type
Jug
Fluid Properties
Sulfur Free
Application
Drilling, Reaming, Sawing, Shearing, Tapping, Threading, Turning
Base Oil
Petroleum
Fluid Type
Sulfur-Free
For Use With
Ferrous and Non-Ferrous Metals including copper and aluminum.
Cutting Fluid Sub-Category
Cutting Oils
Standards
OSHA Specifically Regulated Substances (29 CFR 1910.1001-1053)
Fragrance
Mild Petroleum
Physical Form
Liquid
Color
Dark Amber
Container Style
Bottle
Item
Thread Cutting Lubricant
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Flash Point
357 Degrees F
Features
Low Odor
Series
Thread Cutting Lubricant
Fluid Class
Straight Oil
Fluid Characteristics
Sulfur Free
Form
Liquid
Material Compatibility
Brass, Copper
Base Formulation
Distillates (Petroleum)
VOC Content - Descriptive
100%

Description

Thread Cutting Lubricant, Container Size 1 gal, Jug, Dark Amber, Distillates (Petroleum), Application Drilling, Reaming, Sawing, Shearing, Tapping, Threading, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.