Zoro Homepage

Cutting Oil, 16 oz, Bottle

  • Mfr # 03400

  • Zoro # G4823822


product price: $21.49
/ea

Key Features

Fluid Type
Heavy Duty
For Use With
Stainless Steel, Carbon Steel, Inconel, Monel, Hastelloy, Titanium, Aluminum and other Alloys and Exotics.
Fragrance
Mild Petroleum
Size
16 oz.
Base Oil
Straight Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03400
Zoro #
G4823822
UPC #
078254034003
Country of Origin
United States

Dimensions

Size
16 oz.
Container Size
16 fl oz

Details

Fluid Type
Heavy Duty
For Use With
Stainless Steel, Carbon Steel, Inconel, Monel, Hastelloy, Titanium, Aluminum and other Alloys and Exotics.
Fragrance
Mild Petroleum
Base Oil
Straight Oil
Features
Clings to Vertical Surfaces, Greatly Extends Cutting Tool Life
Application
Drilling, Reaming, Sawing, Shearing, Tapping, Threading, Turning
Container Type
Squeeze Bottle
Container Style
Bottle
Specific Gravity
1.11
Color
Amber
Flash Point
415 Degrees F
Item
Cutting Fluid
Viscosity
Greater Than900 SUS at Viscosity @40 C cP
Cutting Fluid Sub-Category
Cutting Oils
Physical Form
Liquid
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Series
TrueTap
Standards
OSHA Specifically Regulated Substances (29 CFR 1910.1001-1053)
Base Formulation
Distillates (Petroleum)
VOC Content - Descriptive
Less Than1%
Fluid Characteristics
Sulfur Free
Form
Liquid
Material Compatibility
Brass, Copper
Fluid Class
Straight Oil

Description

Product Description


A heavy-duty cutting fluid designed for use in severe applications. Thick, honey-like fluid clings to cutting tool throughout the operation. Excellent for use on tough stainless steel and exotic metals.


Features and Benefits


•Excellent for use on tough stainless steel and exotic metals
•Thick fluid clings to cutting tools throughout the operation
•Provides excellent finish and accurate threads

Applications


•Tapping
•Threading
•Drilling
•Sawing
•Shearing
•Turning
•Reaming Metal Parts
•Pipes
•Conduit
•Screws
•Bolt Holes
•Housings
•Aluminum Sheets
•Strapping
•Gears and Chains

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.