Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Cutting Oil, 16 oz, Bottle 03440

Cutting Oil, 16 oz, Bottle (Discontinued)

  • Mfr # 03440
  • Zoro # G4297517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03440
Zoro #
G4297517
UPC #
078254034409
Country of Origin
United States

Dimensions

Container Size
16 oz
Size
16 oz.

Details

Fragrance
Mild Odor
Viscosity
Less Than 10 SUS @40 C cP
Fluid Type
Water Soluble
Item
Cutting Oil
Fluid Properties
Water Soluble
Features
Ideal For Ferrous And Non-Ferrous Metals, Water Soluble
pH Value
7.0
For Use With
Stainless Steel, Carbon Steel, Inconel, Monel, Hastelloy, Titanium, Aluminum and other Alloys and Exotics.
Container Type
Bottle
Specific Gravity
1
Container Style
Bottle
Physical Form
Liquid
Color
Clear Blue
Cutting Fluid Sub-Category
Cutting Oils
Application
Recommended For Tapping, Threading, Drilling, Sawing, Shearing, Turning and Reaming Metal Parts, Pipes, Conduit, Screws, Bolt Holes, Housings, Aluminum Sheets, Strapping, Gears and Chains
Green Environmental Attribute
RoHS 2011/65/EU Compliant

Description

Cutting Oil, Container Size 16 oz, Bottle, Clear Blue, Application Recommended For Tapping, Threading, Drilling, Sawing, Shearing, Turning and Reaming Metal Parts, Pipes, Conduit, Screws, Bolt Holes, Housings, Aluminum Sheets, Strapping, Gears and Chains

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.