Shop CRC
See all product information
Create Account
Degreaser, 1 gal Bottle, C1
- Mfr # 14408
- Zoro # G922804196
product price:Â
$
54.39
/ea
Key Features
Container Type
Bottle
Container Size
1 gal
NSF Rating
C1
Cleaner Form
Liquid
VOC Content
41.50 g/L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14408
- Zoro #
- G922804196
- UPC #
- 00078254144085
- Country of Origin
- United States
- Item
- Degreaser
- Container Type
- Bottle
- NSF Rating
- C1
- Cleaner Form
- Liquid
- VOC Content
- 41.50 g/L
- Color
- Clear, Purple
- Primary Chemical
- Ethoxylated Alcohol
- Application
- Tools, Grills, Tires, Engines, Drives, Motors, Shop Equip, Lawn Equip, Fabric, Floors, Appliances, Vents, Tubs, Sinks, Showers, Plastic, Fiberglass, Canvas, Vinyl, Pressure Washers, Vehicle Washing, Walls, Chrome, Stainless Steel, Polished Metals, Glass
- Net Weight
- 1 gal
- Features
- Non-Abrasive, Non-Corrosive
- For Use on
- Fabric, Floors, Glass
- Biodegradable
- Yes
- Nonflammable
- Yes
Dimensions
- Container Size
- 1 gal
Description
CRC 14408 HYDROFORCE ALL PURPOSE NON-FLAMMABLE DEGREASER, 1 GAL BOTTLE, LIQUID, CLEAR/PURPLE, PLEASANT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.