Shop CRC
See all product information
Create Account
Cleaner and Degreaser, 5 gal Jug, Water Based, C1
- Mfr # 14720
- Zoro # G416510602
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Container Size
5 gal
Base Formula
Water Based
NSF Rating
C1
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14720
- Zoro #
- G416510602
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleaner and Degreaser
- Container Type
- Jug
- Base Formula
- Water Based
- NSF Rating
- C1
- Cleaner Form
- Liquid
- Primary Chemical
- Ethoxylated Alcohol
- For Use on
- Carbon, Dust, Varnish, Grease, Oil, Sludge
- Biodegradable
- Yes
Dimensions
- Container Size
- 5 gal
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.