Degreaser, 1 gal Bottle, Halogenated, K1, Slight Ethereal
- Mfr # 3116
- Zoro # G622800917
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Container Size
1 gal
NSF Rating
K1
Cleaner Form
Liquid
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3116
- Zoro #
- G622800917
- UPC #
- 00078254031163
- Country of Origin
- United States
- Item
- Degreaser
- Container Type
- Bottle
- NSF Rating
- K1
- Cleaner Form
- Liquid
- Color
- Clear
- VOC Content
- 85%
- Fragrance
- Slight Ethereal
- Base Formula
- Halogenated
- Primary Chemical
- Ethoxylated Alchol
- Biodegradable
- Yes
- For Use on
- Adhesives, Grease, Oil, Other Contaminants, Wax
- Application
- General Purpose
- Features
- Non-Corrosive, Non-Staining
- Nonflammable
- Yes
Dimensions
- Container Size
- 1 gal
Description
CRC 03116 T-FORCE HIGH PERFORMANCE NON-FLAMMABLE REVOLUTIONARY TECHNOLOGY DEGREASER, 1 GAL BOTTLE, LIQUID, CLEAR COLORLESS, FAINT ETHEREAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.