Shop CRC

Degreaser, 19 oz, Aerosol Spray Can, Ready To Use, Solvent Based, K1

  • Mfr # 03180

  • Zoro # G2634475


product price: 
$
11.29
/ea

Key Features

Cleaner Chemical Product Grouping
Degreasers
Size
19 wt oz.
Color
None
Cleaner Container Type
Aerosol Can
Cleaner Container Size
20 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
03180
Zoro #
G2634475
UPC #
078254031804
Country of Origin
United States
Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Chlorinated/Non Chlorinated
Chlorinated
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Net Weight
19 oz
Cleaner Form
Liquid
Degreaser NSF Rating
K1
Degreaser VOC Range
Contains no VOC
Nonflammable
Yes
Sub-Category
Solvent Degreasers
Includes Chemical
None
Primary Chemical
None
Item
Degreaser
Form
Liquid
Features
Clear Appearance, Very Fast Evaporation Rate
Standards
NSF Rated
Degreaser Container Type
Aerosol Can
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Degreaser Solvent Type
Solvent
Contains
Chlorinated
Dielectric Strength
37,500V
Degreaser Application
Motors, air tools, mechanical brakes, clutches, chains, wire rope, machinery, parts, bearings, generators, compressors, pumps, hoists, lifts, dies, molds & a wide variety of other industrial & electrical equipment
Degreaser Item
Degreaser
VOC Content
0%
Container Type
Aerosol Spray Can
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Product Series
Quick Clean(TM)
Plastic Safe
No
Properties
Nonflammable
NSF Rating
K1
Biodegradable
No
Base Formula
Solvent Based
Butyl Free
No
Series
Quick Clean Safety Solvent and Degreaser
Product Type
Safety Solvent and Degreaser

Description

Product Description


Effective degreasing action with fast evaporation and no residue. The non-flammable, VOC exempt formula contains no Class I or Class II Ozone Depleting Chemicals. Use caution on plastics and paints.


Features and Benefits


•Non-staining, non-corrosive and non-conductive
•NSF K1 registered for use in meat and poultry plants
•Fast evaporation and leaves no residue

Applications


•Motors
•Air Tools
•Mechanical Brakes
•Clutches
•Chains
•Wire Rope
•Machinery
•Parts
•Bearings
•Generators
•Compressors
•Pumps
•Hoists
•Lifts
•Dies
•Molds
•A Wide Variety of Other Industrial & Electrical Equipment

Ratings & reviews