Zoro Homepage

Chlor-Free Degreaser, 14 oz Spray Bottle, Ready To Use, Solvent Based, K2

  • Mfr # 03189

  • Zoro # G2489855


product price: $19.69
/ea

Key Features

Cleaner Chemical Product Grouping
Degreasers
Size
14 fl oz.
Color
None
Cleaner Container Type
Aerosol Can
Cleaner Container Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03189
Zoro #
G2489855
UPC #
078254031897
Country of Origin
United States

Dimensions

Size
14 fl oz.
Cleaner Container Size
16 oz
Container Size
16 oz
Degreaser Container Size
16 oz.

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Chlorinated/Non Chlorinated
Non-Chlorinated
Ready to Use/Concentrated
Ready to Use
Net Weight
14 oz
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Includes Chemical
None
Degreaser Item
Degreaser
Primary Chemical
None
Flash Point
Less than 0 Degrees F
Sub-Category
Degreaser
Degreaser NSF Rating
K2
VOC Content
1%
Form
Liquid
Standards
NSF Rated, SNAP Approved
Item
Cleaner/Degreaser
Degreaser Container Type
Non Aerosol Can
Degreaser VOC Range
Greater than 50% / 500 g/L
Degreaser Solvent Type
Solvent
Degreaser Application
Motors, pumps, generators, hoists, compressors, mechanical equipment, corroded machinery, air tools, mechanical brakes & clutches, chains, wire ropes, bearings, dies & molds
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Dielectric Strength
20,800V
Application
Motors, pumps, generators, hoists, compressors, mechanical equipment, corroded machinery, air tools, mechanical brakes & clutches, chains, wire ropes, bearings, dies & molds
Container Type
Aerosol Spray Can
Nonflammable
No
Features
Clear Water-White Appearance, Fast Evaporation Rate
Product Series
Chlor Free(R)
Biodegradable
No
Butyl Free
No
Base Formula
Solvent Based
Plastic Safe
No
NSF Rating
K2
Series
Chlor-Free

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Trigger Spray Bottle, 16 oz, Net Weight 14 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, Primary Chemical None

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.