Hydro Force All Purpose Degreaser, 18 oz, Aerosol Spray Can, Ready To Use, Water Based, C1

  • Mfr # 14406

  • Zoro # G2851405


product price: $11.99
/ea

Key Features

Size
18 wt oz.
Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Aerosol Can
Cleaner Container Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14406
Zoro #
G2851405
UPC #
078254144061
Country of Origin
United States

Dimensions

Size
18 wt oz.
Cleaner Container Size
20 oz
Container Size
20 oz
Degreaser Container Size
20 oz.

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Ready to Use/Concentrated
Ready to Use
Net Weight
18 oz
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Degreaser VOC Range
Less than or equal to 10% / 10 g/L
Degreaser NSF Rating
C1
VOC Content
0%
Degreaser Item
Degreaser
Standards
NSF Rated, SNAP Approved
Includes Chemical
None
Sub-Category
Degreaser
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Form
Liquid
Degreaser Solvent Type
Non-Solvent
Primary Chemical
None
Degreaser Container Type
Aerosol Can
Item
Cleaner/Degreaser
Degreaser Application
Tools, Grills, Tires, Engines, Drives, Motors, Shop Equip, Lawn Equip, Fabric, Floors, Appliances, Vents, Tubs, Sinks, Showers, Plastic, Fiberglass, Canvas, Vinyl, Pressure Washers, Vehicle Washing, Walls, Chrome, Stainless Steel, Polished Metals, Glass
Container Type
Aerosol Spray Can
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
pH Value
Alkaline
Features
Clear Yellow Appearance, Slow Evaporation Rate
Nonflammable
Yes
Plastic Safe
Yes
Product Series
Hydroforce(R)
Properties
Biodegradable, Nonflammable, Plastic Safe
pH Level
10.7
Biodegradable
Yes
Butyl Free
No
NSF Rating
C1
Base Formula
Water Based
Series
Hydro Force All Purpose

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 20 oz, Net Weight 18 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, pH Value Alkaline, pH Level 10.7, NSF Rated, Primary Chemical None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.