55 gal Gear Oil Drum 150 ISO Viscosity, 85W SAE, Clear

  • Mfr # FOODSAFE GEAR FG-150-055
  • Zoro # G3520185
product price: 
$
5,324.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

SAE Grade
85W
Container Size
55 gal
ISO Viscosity Grade
150
Base Oil
Semi-Synthetic
Series
FG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FOODSAFE GEAR FG-150-055
Zoro #
G3520185
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
SAE Grade
85W
ISO Viscosity Grade
150
Base Oil
Semi-Synthetic
Series
FG
Color
Clear
Flash Point
446 Degrees F
Application
Bakeries,Beverage Canning,Bottling Operations,Dairy Operations,Food Processing Equipment,Fruit and Vegetable Processing,Meat and Poultry Processing,Pharmaceutical Plants,Proofer Ovens
Specific Gravity
0.875
Container Style
Drum
Standards
,FDA approved,Meet U.S.D.A. 1998 H-1 guidelines
Max. Operating Temp.
485 Degrees F
Min. Operating Temp.
0 Degrees F
Pour Point
-1 Degrees F
Viscosity Index
98
Four-Ball Wear
Not Specified
AGMA Standard
4
Timken OK Load
Not Specified
Item - Gear Oil
Gear Oil
Lubricant NSF Rating
H1 Food Grade
Container Type
Drum
Extreme Pressure Use
No
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
NSF Rating
H1
Maximum Operating Temperature
485 Degrees F
SAE Viscosity Grade
85W
Minimum Operating Temperature
0 Degrees F
Environmentally Acceptable Lubricant
Yes
Wire Color
Clear

Description

Semi-Synthetic Gear Lubricant, Food Grade, 55 Gal., SAE Grade 85W, Viscosity Index 98, ISO Viscosity Grade 150, Temp. Range 0 to 485 F, Flash Point 445 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Gear Systems Operating in the Food Processing Industries, Standards NSF H-1, Flash Point 230 C, Pour Point -18 C, Viscosity 146 cSt @ 40 C, Viscosity 14.5 cSt @100 C

Ratings & reviews