KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dry Moly Lubricant, Aerosol Can, 16 oz.

CRC| Zoro #: G1197034| Mfr #: 03084

$10.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: -
Color: Gray
Container Size: 11 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1197034 Mfr #: 03084
Standards: -Color: Gray
Container Size: 11 oz.Specific Gravity: 0.71
Max. Operating Temp.: 650 Degrees FVOC Content: 61.8%
Item: Dry Film LubricantGreen Environmental Attribute: RoHS Compliant
Flash Point: 20 Degrees FLubricant NSF Rating: Not Rated
Container Type: Aerosol canChemical Base: Dry Film
Net Weight: 11 oz.Sub-Category: Dry Lubricants
Lubricant Additives: MolybdenumCountry of Origin (subject to change): United States

Description

Dry Film Lubricant, Dry Film Lubricant, Lubricant NSF Rating Not Rated, Lubricant Film Dry, Lubricant Additives Molybdenum, Max. Operating Temp. 650 Degrees F, Extremely Flammable Aerosol, Lubricant Container Aerosol Can, Container Size 11 oz., Lubricant Color Gray, Net Weight 11 oz., Chemical Base Dry Film, Flash Point 20 Degrees F, Specific Gravity 0.71, VOC Content 61.8 Percent

Restrictions and Compliance

*3: Hazardous material

Reviews