Emissions Sys Clnr 12Oz
Mfr # 05063
Zoro # G407059820
product price:Â $26.35
/eaKey Features
Width
2.13 in
Length
3-1/2 in
Height
7.88 in
Flash Point
175°F
Appearance
Clear Yellow Liquid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
05063
Zoro #
G407059820
UPC #
78254050638
Country of Origin
United States
Dimensions
Width
2.13 in
Length
3-1/2 in
Height
7.88 in
Details
Flash Point
175°F
Appearance
Clear Yellow Liquid
Base Type
Petroleum Distillate
VOC %
89.8
Odor
Petroleum
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.