Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extreme Duty, Open Gear and Chain Lubricant, 25 to 350 Degree F, 12 oz Aerosol Can

  • Mfr # 03058

  • Zoro # G0318683


product price: $22.89
/ea

Key Features

Application
Open gears, chains, cables, wire ropes, quarry and mining equipment, fifth wheels of tractors and trucks, leaf springs, drive chains, screw threads, and flexible couplings.
Base Formulation
Mineral Oil
Container Type
Aerosol Can
Net Weight
12 oz.
Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03058
Zoro #
G0318683
UPC #
078254030586
Country of Origin
United States

Dimensions

Size
16 oz

Details

Application
Open gears, chains, cables, wire ropes, quarry and mining equipment, fifth wheels of tractors and trucks, leaf springs, drive chains, screw threads, and flexible couplings.
Base Formulation
Mineral Oil
Container Type
Aerosol Can
Net Weight
12 oz.
Min. Operating Temp.
-25 Degrees F
Maximum Operating Temperature
350 Degrees F
Flash Point
17 Degrees F
Lubricant Film
Dry
Primary Additive
No Additives
NSF Rating
Not Rated
Color
Black
Lubricant NSF Rating
Not Rated
VOC Content
58 %
Chain and Cable Lubricant Type
Open Gear and Wire Rope Lubricant
Properties- Chain and Cable Lubricants
Extreme Pressure
Item
Chain & Wire Rope Lubricant
Specific Gravity
1.23
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Lubricant Application
Chain and Wire Rope Dry Lubricants
Water Resistant
Yes
Chain and Wire Rope Uses
Chain, Open Gear
Operating Temp. Range
-25 Degrees to 350 Degrees F
Odorless
No
Physical Form
Aerosol
Flammability
Flammable
Safe on Most Plastics
No
50 State VOC Compliant
No
Net Fill
12 oz
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Additive Included
Graphite
Container Capacity
12 oz
Base Lubricant
Mineral Oil
Operating Temperature - Maximum
350 Degrees F
Primary Additives
No Additives
Aerosol Container Delivery Method
Wide Spray
Post-Application Film
Dry
Water Resistance
Water Resistant
Compatible Product Type
Chain, Open Gear
Operating Temperature - Minimum
-50 Degrees F
Odor
Not Odorless

Description

Product Description


A heavy-duty, extreme pressure lubricant recommended for reducing friction & wear in harsh environments. It resists heat & pressure, will not wash or wear off because of weather, & will not break down after repeated workings.


Features and Benefits


•Contains Moly and Graphite
•Will not wash or wear because of weather
•Provides maximum lubrication and shock protection, reduces gear noise, prevents scoring and welding of gear teeth
•This heavy-duty compound is specially prepared to penetrate pores of metal, with exceptional “stay-put” characteristics

Applications


•Open Gears
•Chains
•Cables
•Wire Ropes
•Quarry and Mining Equipment
•Fifth Wheels of Tractors and Trucks
•Leaf Springs
•Drive Chains
•Screw Threads
•Flexible Couplings

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.