Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04258
Zoro #
G3731201
UPC #
078254042589
Country of Origin
United States
Dimensions
Container Size
5 gal
Size
5 gal.
Details
Item
Air Tool Oil
NSF Rating
H1 Food Grade
Pour Point
-90 Degrees F
Container Type
Pail
Base Oil
Synthetic
Min. Operating Temp.
-40 Degrees F
Lubricant NSF Rating
H1 Food Grade
ISO Viscosity Grade
32
SAE Grade
Not Specified
Max. Operating Temp.
248 Degrees F
Timken OK Load
Not Determined
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Flash Point
464 Degrees F
Four-Ball Wear
Not Determined
Standards
NSF Registered, Category Code H-1, Halal Certified, Kosher Certified
Application
Air Tools, Air Operated Processing Equipment, Air Operated Packaging Equipment, Air Operated Knives, Saws, And Various Other Food Processing Equipment
Sub-Category
Food Safe Lubricants
Base
Polyalphaolefins (PAO)
Viscosity Index
135
Specific Gravity
0.83
Color
Clear
Type
Polyalphaolefin
Description
Air Tool Oil, ISO Viscosity Grade 32, SAE Grade Not Specified, Base Oil Synthetic, Container Size 5 gal, Container Type Pail, NSF Rating H1 Food Grade, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 248 Degrees F, Viscosity Index 135, Flash Point 464 Degrees F, Pour Point -90 Degrees F, Color Clear, Timken OK Load Not Determined, NSF Registered, Category Code H-1, Halal Certified, Kosher Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.