Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04270
Zoro #
G9832645
UPC #
078254042701
Country of Origin
Unknown
Dimensions
Container Size
55 gal
Details
Item
Chain, Cable, and Wire Rope Lubricant
NSF Rating
H1 Food Grade
Lubricant Container
Drum
Properties- Chain and Cable Lubricants
Extreme Temperature, High Load and Wear
Lubricant Additives
No Additives
Net Weight
55 gal.
Specific Gravity
0.87
Color
White
Standards
NSF Registered 144244, Category Code H1
Min. Operating Temp.
8 Degrees F
Max. Operating Temp.
325 Degrees F
Application
Conveyor Chains, Packaging Equipment, Hoist Chains, Link, Roller Assemblies, Forklift Trucks, Many Other Industrial Applications
Flash Point
370 Degrees F
Green Environmental Attribute
Does not Contain Formaldehyde
VOC Content
0%
Lubricant NSF Rating
H1 Food Grade
Chemical Base
Mineral Oil
Chain and Cable Lubricant Type
Chain and Cable Lubricant
Container Type
Drum
Description
Drum, H1 Food Grade, 55 gal, 8 Degrees F, 325 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.