Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Food Grade Compressor Oil ISO32/46, 5 Gal 04202

Food Grade Compressor Oil ISO32/46, 5 Gal (Discontinued)

  • Mfr # 04202
  • Zoro # G3654472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04202
Zoro #
G3654472
UPC #
078254042022
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Compressor Oil
Specific Gravity
0.85
Application
Great for Use In All Types of Food Processing Facilities, Rotary Screw Compressors, Rotary Van Compressors, Reciprocating Compressors, Centrifugal Compressors and Vacuum Pumps
SAE Grade
20
ISO Viscosity Grade
32/46
Food Grade
Yes
Temp. Range
-50 Degrees to 190 Degrees F
Viscosity @ 40C
42 cSt
Standards
NSF Registered 144410, Category Code H-1, Halal Certified, Kosher Certified
Sub-Category
Compressor
Four-Ball Wear
Not Specified
Pour Point
-58 Degrees F
Base
Polyalphaolefin
Flash Point
501 Degrees F
Viscosity @ 100C
7.6 cSt
Container Type
Pail
Color
Clear
For Use With
For Use In All Types Of Food Processing Facilities, Rotary Screw Compressors, Rotary Van Compressors, Recipocating Compressors, Centrifugal Compressors And Vacuum Pumps.
Type
ISO32/46

Description

Compressor Oil, Container Type Pail, ISO Viscosity Grade 32/46, Flash Point 501 Degrees F, Food Grade Yes, Application Great for Use In All Types of Food Processing Facilities, Rotary Screw Compressors, Rotary Van Compressors, Reciprocating Compressors, Centrifugal Compressors and Vacuum Pumps, Viscosity @ 40C 42 cSt, Viscosity @ 100C 7.6 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.